Zoro Homepage

Binding Spines, Wire, 3/8in, Silver, PK100

  • Mfr # 9003831S

  • Zoro # G1796444


product price: $18.69
/pk 100, $0.19/ea

Key Features

Type
3:1 Wire
Size
3/8 in
Sheet Capacity
62
Material
Metal
For Use With
Sircle CW-4500 & CW-350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003831S
Zoro #
G1796444
UPC #
-
Country of Origin
China

Dimensions

Size
3/8 in
Coil Size
3/8 in

Details

Item
Binding Spine
Type
3:1 Wire
Color
Silver
Sheet Capacity
62
Material
Metal
For Use With
Sircle CW-4500 & CW-350
Compatible Manufacturer Part Number
CW-350, CW-4500
Binding Coil Type
3:1 Wire

Description

Binding Spine, 3:1 Wire, Size 3/8 in, Sheet Capacity 62, Color Silver, Material Metal, For Use With Sircle CW-4500 & CW-350, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.