Heat Laminating Film, 25 x 250 ft., PK2
Mfr # RL-25-03-250-1-G
Zoro # G2127291
product price: $134.99
/pk 2, $67.50/ea
Free Shipping & Returns
Key Features
Type
Roll
Roll Size
25 in x 250 ft
Length
250 ft
Thickness
3 mil
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RL-25-03-250-1-G
Zoro #
G2127291
UPC #
-
Country of Origin
United States
Dimensions
Roll Size
25 in x 250 ft
Length
250 ft
Thickness
3 mil
Overall Length
250 ft
Overall Width
25 in
Details
Item
Laminating Roll
Type
Roll
Finish
Gloss
Melting Temperature Range
250 Degrees F
For Use With
Mfr No. SRL-2700-HR
Compatible Manufacturer Part Number
27 in Roll Laminators 1 in Core Films, KLAI-Co Roll Laminators, SircleLam 27 in Roll Laminators, SRL-2700-HR, SRL-2700-Plus
Product Type
Laminating Roll
Melting Temperature - Maximum
250 Degrees F
Lamination Type
Hot
Compatible Brand
Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI
Description
Laminating Roll, Roll, 25 in x 250 ft Roll Size, Length 250 ft, Gloss Finish, Thickness 3 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. SRL-2700-HR, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.