Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Oval Slot Hole Punch

  • Mfr # HDSHP-01

  • Zoro # G1996267


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Sheet Capacity
12
Material
Metal
Hole Dia.
9/16 x 1/8 in
Features
Built-In Chip Tray, Oval Slot
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSHP-01
Zoro #
G1996267
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
9/16 x 1/8 in

Details

Item
Manual Paper Hole Punch
Sheet Capacity
12
Material
Metal
Features
Built-In Chip Tray, Oval Slot
Color
Silver
Product Type
Manual Paper Hole Punch
Number of Holes Punched
1
Hole Shape
Oval

Description

Manual Paper Hole Punch, Sheet Capacity 12, Hole Dia. 9/16 x 1/8 in, Color Silver, Material Metal, Features Built-In Chip Tray, Oval Slot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.