Lam Credit Card Pouches- 10 mil, 100PK
- Mfr # CC-10
- Zoro # G914851146
Key Features
Specifications
Product Information
- MFR #
- CC-10
- Zoro #
- G914851146
- UPC #
- 811304011414
- Country of Origin
- China
Dimensions
- Roll Size
- Credit Card Size
- Length
- 3-3/8 in
- Width
- 2-1/8 in
- Thickness
- 10 mil
Details
- Finish
- Glossy
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Includes
- 100 Sheets Per Box
- Color
- Clear
- Features
- 1 Carrier Per Box
- Corners Style
- Rounded
- Application
- Laminating Pouches
- Material
- Poly Film
- Shape
- Rectangle
- Seal Type
- Long Side
Description
SircleLam® 10 Mil Credit Card Size Laminating Pouches are a premium option for protecting and enhancing your important documents, cards, and photos. Each pouch is credit card size, measuring 2.13 x 3.38 inches, perfect for laminating cards, ID badges, business cards, and more. With a thickness of 10 mil, these laminating pouches offer exceptional durability and protection for your laminated items. The extra thickness provides added rigidity and resistance to wear and tear, making them ideal for items that will be frequently used or handled. The glossy finish on these laminating pouches creates a professional look for your laminated items, enhancing their appearance and making them suitable for business or personal use. The high-quality materials used in these pouches ensure that your documents will be well-protected and preserved. Each box contains 100 laminating pouches, giving you a plentiful supply for your laminating needs. These pouches are compatible with standard laminating machines, making it easy to laminate your items efficiently and professionally.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.