Lam IBM Pouches- 7 mil, 100PK
- Mfr # IBM-07
- Zoro # G714851131
Key Features
Specifications
Product Information
- MFR #
- IBM-07
- Zoro #
- G714851131
- UPC #
- 811304015320
- Country of Origin
- China
Dimensions
- Roll Size
- IBM Size
- Length
- 3-1/4 in
- Width
- 2-5/16 in
- Thickness
- 7 mil
Details
- Finish
- Glossy
- Color
- Clear
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Features
- 1 Carrier Per Box
- Includes
- 100 Sheets Per Box
- Shape
- Rectangle
- Material
- Poly Film
- Corners Style
- Rounded
- Seal Type
- Long Side
- Application
- Laminating Pouches
Description
SircleLam® 7 Mil IBM Size Laminating Pouches are high-quality laminating pouches designed to protect and enhance your important documents. These pouches are specifically designed to fit IBM sized documents, ensuring a perfect fit every time. Each box contains 100 pouches, providing you with plenty of protection for your documents. The 7 mil thickness offers a durable and sturdy laminate that will help to prevent tears, stains, and other damage to your documents. These laminating pouches are compatible with most laminating machines, making it easy to quickly laminate your documents with professional results. Protect your important papers and make them last with SircleLam® 7 Mil IBM Size Laminating Pouches.
- • Clear Glossy Finish
- • 7 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.