Lam Military Pouches w/Slot- 10 mil, 100PK
- Mfr # MIL-10WS
- Zoro # G914851115
Key Features
Specifications
Product Information
- MFR #
- MIL-10WS
- Zoro #
- G914851115
- UPC #
- 811304015566
- Country of Origin
- China
Dimensions
- Roll Size
- Military Size with Slot
- Length
- 3-7/8 in
- Width
- 2-5/8 in
- Thickness
- 10 mil
Details
- Includes
- 100 Sheets Per Box
- Features
- 1 Carrier Per Box
- For Use With
- LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Finish
- Glossy
- Color
- Clear
- Material
- Poly Film
- Application
- Laminating Pouches
- Seal Type
- Long Side
- Corners Style
- Rounded
- Shape
- Rectangle
Description
SircleLam® 10 Mil Military Size w/Slot Laminating Pouches are heavy-duty pouches designed specifically for military sized ID's and Badges. These pouches have a thickness of 10 mil, providing added durability and protection for your important documents. Each box contains 100 pouches, making it convenient and cost-effective for large-scale laminating projects. The pouches also feature a slot for easy insertion and removal of documents, allowing for quick and efficient laminating. These laminating pouches are ideal for preserving and protecting military documents, ID cards, badges, and other important items that require extra security and longevity. Trust SircleLam® for high-quality laminating solutions for all your professional needs.
- • Clear Glossy Finish
- • 10 Mil Thickness
- • Compatible With LA-5500; LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
- • Slot in Laminating Pouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.