Lam Portrait/Photo Pouches- 5 mil, 100PK
- Mfr # PH-05
- Zoro # G314851142
product price:
$
17.99
/pk of 100, $0.18/ea
Key Features
Roll Size
Portrait/Photo Size
Length
9 in
Width
6 in
Thickness
5 mil
For Use With
LA-6020; LA-7000T; LA-7020 Pouch Laminators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH-05
- Zoro #
- G314851142
- UPC #
- 811304011766
- Country of Origin
- China
Dimensions
- Roll Size
- Portrait/Photo Size
- Length
- 9 in
- Width
- 6 in
- Thickness
- 5 mil
Details
- For Use With
- LA-6020; LA-7000T; LA-7020 Pouch Laminators
- Features
- 1 Carrier Per Box
- Includes
- 100 Sheets Per Box
- Color
- Clear
- Finish
- Glossy
- Material
- Poly Film
- Seal Type
- Long Side
- Shape
- Rectangle
- Corners Style
- Rounded
- Application
- Laminating Pouches
Description
SircleLam® Portrait/Photo Pouches are premium laminating pouches designed to provide maximum protection for your photos and portrait prints. These pouches are constructed from high-quality 5 mil thickness material, offering superior durability and resistance to damage.
- • Clear Glossy Finish
- • 5 Mil Thickness
- • Compatible With LA-6020; LA-7000T; LA-7020 Pouch Laminators
- • 1 Carrier Included in Each Box
- • Professional Rounded Corners
- • Tightly Sealed on Long Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.