Zoro Homepage

Laminating Pouches, 2-1/2x4-1/4in, PK100

  • Mfr # LUG-05WS

  • Zoro # G1831295


product price: $6.99
/pk 100, $0.07/ea

Key Features

Type
Luggage Tag
Length
2.5 in
Width
4 1/4 in
Thickness
5 mil
Includes
Slot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUG-05WS
Zoro #
G1831295
UPC #
-
Country of Origin
China

Dimensions

Length
2.5 in
Width
4 1/4 in
Thickness
5 mil
Overall Length
2 1/2 in
Overall Width
4 1/4 in

Details

Item
Laminating Pouch
Type
Luggage Tag
Includes
Slot
Melting Temperature Range
250 Degrees F
Finish
Gloss
For Use With
CC-05, LA-5000, LA-6020, LA-7020
Lamination Type
Hot
Compatible Manufacturer Part Number
Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500
Melting Temperature - Maximum
250 Degrees F
Product Type
Laminating Pouch

Description

Laminating Pouch, Luggage Tag, Length 2.5 in, Width 4 1/4 in, Gloss Finish, Thickness 5 mil, Melting Temperature Range 250 Degrees F, For Use With CC-05, LA-5000, LA-6020, LA-7020, Includes Slot, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.