Laminating Pouches, 2-1/8x3-3/8in, PK100
Mfr # CC-07
Zoro # G1766931
product price: $7.29
/pk 100, $0.07/eaKey Features
Type
Credit Card
Length
2.125 in
Width
3 3/8 in
Thickness
7 mil
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-07
Zoro #
G1766931
UPC #
-
Country of Origin
China
Dimensions
Length
2.125 in
Width
3 3/8 in
Thickness
7 mil
Overall Width
3 3/8 in
Overall Length
2 1/8 in
Details
Item
Laminating Pouch
Type
Credit Card
Finish
Gloss
Melting Temperature Range
250 Degrees F
For Use With
LA-5000, LA-6020, LA-7020
Melting Temperature - Maximum
250 Degrees F
Compatible Manufacturer Part Number
Pouch Laminators, LA-6020, LA-7000T, LA-7020, SircleLam LA-Series Including LA-5500
Lamination Type
Hot
Product Type
Laminating Pouch
Description
Laminating Pouch, Credit Card, Length 2.125 in, Width 3 3/8 in, Gloss Finish, Thickness 7 mil, Melting Temperature Range 250 Degrees F, For Use With LA-5000, LA-6020, LA-7020, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.