Zoro Homepage

Laminating Roll, 100 ft L, 12" W

  • Mfr # SL-1210

  • Zoro # G712486649


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Thickness
10 mil
Finish
Gloss
Overall Width
12 in
Compatible Brand
SmartLoad
Overall Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-1210
Zoro #
G712486649
UPC #
811304018833
Country of Origin
United States

Dimensions

Thickness
10 mil
Overall Width
12 in
Overall Length
100 ft

Details

Item
Laminating Roll
Finish
Gloss
Compatible Brand
SmartLoad
Compatible Manufacturer Part Number
SMARTLOAD12
Product Type
Laminating Roll
Lamination Type
Hot

Description

Laminating Roll, Gloss Finish, Thickness 10 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.