Zoro Homepage

Laminator, 9-1/2 x 3-3/4 x 9 In., Letter

  • Mfr # LA-7000

  • Zoro # G7535157


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Type
Charts, Legal, Letter
Depth (In.)
9 in
Height (In.)
3 3/4 in
Width (In.)
9 1/2 in
Overall Height
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-7000
Zoro #
G7535157
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
9 in
Height (In.)
3 3/4 in
Width (In.)
9 1/2 in
Overall Height
4 5/8 in
Overall Length
8 in
Overall Width
15 3/4 in

Details

Item
Laminator
Type
Charts, Legal, Letter
Product Type
Laminator

Description

Laminator, Letter, Legal, Charts, Height (In.) 3-3/4 In., Width (In.) 9-1/2 In., Depth (In.) 9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.