Zoro Homepage

Rotary Cutter Blade Replacement 45mm, Miscellaneous Edge

  • Mfr # SB001

  • Zoro # G514851591


product price: $22.95
/ea

Key Features

Material
Stainless Steel
Length
2 in
Width
2 in
Primary Cutting Application
Part
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB001
Zoro #
G514851591
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Width
2 in
Bowl Depth
0.25 in

Details

Material
Stainless Steel
Primary Cutting Application
Part
Color
Silver
Features
45mm Replacement Blade
For Use With Grainger Item Number
Works on the 45mm Rotary Cutter (Item #'s 03803 & 03804)
Includes
Replacement Cutting Blade
Style
Miscellaneous

Description

This rotary cutter blade is designed for use with various rotary cutters. It has a 45mm cutting length and is suitable for cutting a wide range of materials, including fabrics, papers, and thin plastics. The blade is made of high-quality materials and is designed to provide a precise and smooth cut.


  • • 45mm Blade
  • • Replacement Cutting Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.