Zoro Homepage

SircleLam SmartLoad 12 Roll Laminator

  • Mfr # SMARTLOAD12

  • Zoro # G712845613


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Speed
36 in/min
Warm-Up Time
1 min
Width
17.50 in
Includes
Adjustable Temperature, Automatic Shut Off, Release, Reverse, Safety Shield
Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMARTLOAD12
Zoro #
G712845613
UPC #
8803463860387
Country of Origin
Korea, Republic of

Dimensions

Width
17.50 in
Thickness
1.5 mil - 10 mil
Length
14.50 in
Overall Height
14 1/2 in
Overall Depth
17.5 in
Laminating Width - Maximum
12 in
Film Thickness - Maximum
10 mil
Overall Width
26 3/8 in
Depth
26.4 in

Details

Item
Roller Laminating Machine
Speed
36 in/min
Warm-Up Time
1 min
Includes
Adjustable Temperature, Automatic Shut Off, Release, Reverse, Safety Shield
Voltage
120 V AC
For Use With
SL-1217, SL-1203, SL-1205, SL-1210
Lamination System
Hot
Compatible Manufacturer Part Number
SL-1203, SL-1205, SL-1210, SL-1217
Product Type
Roller Laminating Machine
Power Source
Electric
Display Type
LED
Heating Method
Hot Shoe
Temperature Control
Variable
Warm Up Time
1 Minute
Features
Safety Shield, Auto Shutoff
Material
Plastic, Metal
Speed Range
3ft/ min
Color
White
Application
Laminating

Description

The SircleLam® SmartLoad 12 - 12" Roll Laminator is ideal for laminating letter, legal, and 12 inch menu sized documents. The SmartLoad 12 features an innovative smart load design that greatly reduces the film loading time and prevents the user from loading the film up-side down. Film loading is as easy as snapping the laminating film into places. The SmartLoad 12 also features a quick one minute warm-up time, a lamination speed of 36" per minute, and an auto shutoff. Combined with its operationally intuitive control panel, these features make the SircleLam SmartLoad 12 the ideal laminating solution for both the office and school environments. The SmartLoad 12 Roll Laminator is used solely with SmartLoad Laminating Film Rolls which are offered in 1.7 mil, 3 mil, 5 mil, 7 mil and 10 mil.


  • • Auto Shutoff
  • • Ready/Run Switch
  • • Safety Shield
  • • Built-in Trimmer
  • • Feed Table W/ Safety Latch
  • • Feed Table Guide
  • • Mandral Type: SmartLoad
  • • UL/CUL/CE Safety Approval

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.