
SircleLam SmartLoad Laminating Film- 1.7 mil x 12" x 300 Glossy
Mfr # SL-1217
Zoro # G512486726
product price: $58.29
/eaKey Features
Length
300 ft
Width
12 in
Thickness
1.7 mil
For Use With
SmartLoad 12 Roll Laminator
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-1217
Zoro #
G512486726
UPC #
811304018796
Country of Origin
United States
Dimensions
Length
300 ft
Width
12 in
Thickness
1.7 mil
Overall Length
300 ft
Overall Width
12 in
Depth
1" Core
Details
Item
Laminating Roll
For Use With
SmartLoad 12 Roll Laminator
Finish
Gloss
Color
Clear
Includes
2 Rolls Per Case
Lamination Type
Hot
Compatible Brand
SmartLoad
Product Type
Laminating Roll
Compatible Manufacturer Part Number
SMARTLOAD12
Film Grade
Professional Grade Low Melt Laminating Film
Material
Poly Film
Shape
Roll
Mantrel Type
SmartLoad
Application
Laminating Film
Description
SmartLoad Laminating Film is designed to be used specifically with the SircleLam SmartLoad 12 - 12" Roll Laminator. SmartLoad Laminating Film is engineered to make the laminating process simple and seamless from start to finish by eliminating errors associated with film loading.
- • SmartLoad Adapters
- • Specfic to SmartLoad 12" Laminator
- • 1.7 Mil Thickness
- • 2 Rolls Per Case
- • Professional Grade Low Melt Laminating Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.