Shop SIRCLE
See all product information
Create Account
SircleLam SmartLoad Laminating Film- 3 mil x 12" x 250' Glossy
- Mfr # SL-1203
- Zoro # G612486749
product price:
$
79.99
/pk of 2, $40.00/ea
Key Features
Length
250 ft
Width
12 in
Thickness
3 mil
Finish
Gloss
Includes
2 Rolls Per Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-1203
- Zoro #
- G612486749
- UPC #
- 811304018802
- Country of Origin
- United States
Dimensions
- Length
- 250 ft
- Width
- 12 in
- Thickness
- 3 mil
- Overall Length
- 250 ft
- Overall Width
- 12 in
- Depth
- 1" Core
- Wire Rope Length
- 250 ft
Details
- Item
- Laminating Roll
- Finish
- Gloss
- Includes
- 2 Rolls Per Case
- Color
- Clear
- For Use With
- SmartLoad 12 Roll Laminator
- Product Type
- Laminating Roll
- Compatible Brand
- SmartLoad
- Compatible Manufacturer Part Number
- SMARTLOAD12
- Lamination Type
- Hot
- Material
- Poly Film
- Film Grade
- Professional Grade Low Melt Laminating Film
- Application
- Laminating Film
- Mantrel Type
- SmartLoad
- Shape
- Roll
Description
SmartLoad Laminating Film is designed to be used specifically with the SircleLam SmartLoad 12 - 12" Roll Laminator. SmartLoad Laminating Film is engineered to make the laminating process simple and seamless from start to finish by eliminating errors associated with film loading.
- • SmartLoad Adapters
- • Specfic to SmartLoad 12" Laminator
- • 3 Mil Thickness
- • 2 Rolls Per Case
- • Professional Grade Low Melt Laminating Film
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.