Zoro Homepage

SircleLam SmartLoad Laminating Film- 5 mil x 12" x 100' Glossy

  • Mfr # SL-1205

  • Zoro # G912845604


product price: $50.89
/ea

Key Features

Length
100 ft
Width
12 in
Thickness
5 mil
Finish
Gloss
Includes
2 Rolls Per Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-1205
Zoro #
G912845604
UPC #
811304018819
Country of Origin
United States

Dimensions

Length
100 ft
Width
12 in
Thickness
5 mil
Overall Length
100 ft
Overall Width
12 in
Depth
1" Core

Details

Item
Laminating Roll
Finish
Gloss
Includes
2 Rolls Per Case
Color
Clear
For Use With
SmartLoad 12 Roll Laminator
Lamination Type
Hot
Compatible Manufacturer Part Number
SMARTLOAD12
Product Type
Laminating Roll
Compatible Brand
SmartLoad
Material
Poly Film
Shape
Roll
Mantrel Type
SmartLoad
Film Grade
Professional Grade Low Melt Laminating Film
Application
Laminating Film

Description

SmartLoad Laminating Film is designed to be used specifically with the SircleLam SmartLoad 12 - 12" Roll Laminator. SmartLoad Laminating Film is engineered to make the laminating process simple and seamless from start to finish by eliminating errors associated with film loading.


  • • SmartLoad Adapters
  • • Specfic to SmartLoad 12" Laminator
  • • 5 Mil Thickeness
  • • 2 Rolls Per Case
  • • Professional Grade Low Melt Laminating Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.