
Slot Punch- Hand Held
Mfr # 09772
Zoro # G314851616
product price: $42.45
/eaKey Features
Material
Stainless Steel
Features
All Metal Construction and Surface Treated by Chrome Plating
Color
Silver
Width
3 in
Application
Hole Puncher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09772
Zoro #
G314851616
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Hole Diameter
15 x 4 mm
Length
5.5 in
Depth
1.25 in:-:2 mm
Details
Material
Stainless Steel
Features
All Metal Construction and Surface Treated by Chrome Plating
Color
Silver
Application
Hole Puncher
Includes
Hand-Held Hole Punch
For Use With
Paper That Needs to be Hole Punched
Finish
Chrome Plated
Description
A compact and easy-to-use hand-held slot punch designed for punching holes in various materials, including paper, cardboard, and plastic. This tool is perfect for crafting, scrapbooking, and office use.
- • Hand-held Slot Punch for Name Badges or Conference Passes
- • Length: 15 mm
- • Width: 4 mm
- • All Metal Construct
- • Surface Treated by Chrome Plating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.