Trim DC-20 Combo Trimmer
- Mfr # DC-20
- Zoro # G114851601
Key Features
Specifications
Product Information
- MFR #
- DC-20
- Zoro #
- G114851601
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 24 in
- Depth
- 4 in
Details
- Cutter Base Material
- Plastic, Metal
- Color
- Black
- Includes
- Guillotine Cutter
- Application
- Paper Trimmer
- Cutting Style
- Rotary Trimmer/ Guillotine Cutter
- Handle Design
- Retractable Handle
- Features
- Dual Cutting Desgin
Description
The SircleTrim DC-20 Combo Trimmer is a versatile and efficient trimming machine designed for cutting and finishing bound documents. This machine is perfect for use in offices, schools, and businesses that need to trim and finish coil-bound, wire-bound, or comb-bound documents. The SircleTrim DC-20 features a durable metal construction that ensures long-lasting performance and reliability. It has a manual operation with a cutting length of up to 12 inches, making it suitable for trimming letter-sized and legal-sized documents. The trimming machine is designed to work with various binding styles, including coil, wire, and comb bindings.
- • Retractable Guillotine Handle For Easy Storage
- • Round Corner Cutter
- • Portable Design
- • Rotary Trimmer/ Guillotine Cutter
- • Adjustable Cutting End (Straight, Perforated, Wavy Finishes)
- • Multipurpose
- • Built for Home/Office Environments
- • Included Spare Cutting Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.