Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14248 1 Gang Gray Weatherproof Vertical GFCI Cover

  • Mfr # SI157142

  • Zoro # G203773968


product price: $26.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI157142
Zoro #
G203773968
UPC #
654204850505
Country of Origin
China

Description

Features
  • Shape: Rectangle
  • Material: Aluminum
  • Number of Gangs: 1 gang
  • Product Type: Electrical Cover
  • Application: 1 GFCI Receptacle
  • Color: Gray
  • UL Listed: Yes
  • Depth: 13/16 in.
  • Width: 2-13/16 in.
  • Height: 4-9/16 in.
  • Wet location suitable when cover is closed
  • Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.