Zoro Homepage

14248BR Bronze 1 Gang Vertical GFCI Cover

  • Mfr # SI157824

  • Zoro # G815763630


product price: $18.79
/ea

Key Features

Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI157824
Zoro #
G815763630
UPC #
654204850864
Country of Origin
China

Details

Lid Style
Cover Cap

Description

Features -Shape: Rectangle -Material: Aluminum -Number of Gangs: 1 gang -Product Type: Electrical Cover -Application: Vertical Mount -Color: Bronze -UL Listed: Yes -Height: 4-5/8 in. -Width: 2-13/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.