Zoro Homepage

G21 20 in. Gas Prop - 10 lb. Load Capacity

  • Mfr # SI361242

  • Zoro # G704003410


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI361242
Zoro #
G704003410
UPC #
661541662814
Country of Origin
China

Description

Features
  • 20 inch length, 10 lbs force
  • Gas prop 20 inches, 10 lbs. force for use on cargo doors, rv beds, doors, and truck caps for ease of loading and unloading
  • Easy to install, instructions included
  • replacement gas prop
  • Replace your gas prop by matching its length and force as close as possible
Specifications
  • Dimension:23 x 2 x 0.5 in
  • Weight:6.4 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.