Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC/1NO, 110V DC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20271BF40

  • Zoro # G4320775


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT20271BF40
Zoro #
G4320775
UPC #
662643915891
Country of Origin
Germany

Dimensions

Overall Depth
3.82 in
Overall Width
1.77 in
Overall Height
1.77 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, UL
HP @ 3 Phase - 575V
25 hp
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
5
Frame / Series / Class / Code
Frame B
Max. Operating Watts
15 kW (at 400V, AC-3), 28 kW (at 400V, AC-1)
Watts Loss
2.3W (Current Dependent); 5.9W (Current Independent)
Phase
3
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 480V AC
20 hp
Full Load Current - Resistive
50 A
Full Load Current - Inductive
32 A

Description

The SIRIUS IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switch rated for operation within specified electrical parameters.

Action: Non-Reversing (factual description, acceptable)

  • Poles: 3
  • Coil Voltage: 110 V DC
  • Auxiliary Contacts: equipped with auxiliary contacts of the specified configuration
  • Electrical Connection: Screws
  • Enclosure: Does not include an enclosure; suitable for installation in appropriate enclosures or environments
  • Frame: Frame B
  • Phase: 3
  • Full Load Amps: Inductive 32 A; Resistive 50 A
  • Full Load Current: Inductive 32 A; Resistive 50 A
  • Horsepower (various voltages/phases): 2 hp @ 120V 1P; 5 hp @ 230V 1P; 10 hp @ 208V 3P; 10 hp @ 240V 3P; 20 hp @ 480V 3P; 25 hp @ 575V 3P
  • Max Operating Watts: 15 kW (400V, AC-3); 28 kW (400V, AC-1)
  • Dimensions: Height 1.77 in; Width 1.77 in; Depth 3.82 in
  • Standards: CCC, CE, CSA, UL
  • Terminal Connection: Screw
  • Reversing Capability: Non-Reversing (factual description, acceptable)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.