
Angelina Cream Moire Wallpaper
Mfr # 4058-24813
Zoro # G222585788
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Color
Cream
Length
20.9 in
Material
Vinyl
Depth
0.025 in
Finish
Metallic,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4058-24813
Zoro #
G222585788
UPC #
-
Country of Origin
Italy
Dimensions
Length
20.9 in
Depth
0.025 in
Width
396 in
Details
Color
Cream
Material
Vinyl
Finish
Metallic,Textured
Application
Unpasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.