Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Francesca Cream Texture Wallpaper

  • Mfr # 4058-21739

  • Zoro # G022583281


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Length
20.9 in
Depth
0.025 in
Color
Cream
Width
396 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4058-21739
Zoro #
G022583281
UPC #
-
Country of Origin
Italy

Dimensions

Length
20.9 in
Depth
0.025 in
Width
396 in

Details

Material
Vinyl
Color
Cream
Application
Unpasted
Finish
Metallic,Textured

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.