Francesca Gold Texture Wallpaper
Mfr # 4058-21762
Zoro # G522583651
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Application
Unpasted
Length
20.9 in
Depth
0.025 in
Color
Gold
Finish
Metallic,Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4058-21762
Zoro #
G522583651
UPC #
-
Country of Origin
Italy
Dimensions
Length
20.9 in
Depth
0.025 in
Width
396 in
Details
Application
Unpasted
Color
Gold
Finish
Metallic,Textured
Material
Vinyl
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.