Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easycolor DTV Direct To Vinyl, 5-Pack, 5PK

  • Mfr # MIECDTVPACK

  • Zoro # G216038726


product price: $24.25
/pk 5, $4.85/ea

Key Features

Color
White
Material
Poly 25.8%, Copol 18.2%, Pu19acrpoly 37%
Includes
5 EasyColor DTV Sheets, 1 EasyColor Mask Sheet
Recommended Age
13+ years
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIECDTVPACK
Zoro #
G216038726
UPC #
850028514696
Country of Origin
Italy

Details

Color
White
Material
Poly 25.8%, Copol 18.2%, Pu19acrpoly 37%
Includes
5 EasyColor DTV Sheets, 1 EasyColor Mask Sheet
Recommended Age
13+ years
Recommended Grade
Grade 8+

Description

EasyColor DTV direct to vinyl is the printable heat transfer vinyl you've been waiting for! Gone are the days of investing in large, expensive printers to achieve multi-colored designs. EasyColor DTV is an inkjet-compatible vinyl that can be fed into nearly any desktop inkjet printer! Yes, this means you can now print full-color designs onto HTV right from your home- no new equipment required! Simply feed Easy Color DTV into your printer, print out your design, weed and mask, then heat apply! It's never been easier to achieve printed designs with SISER! EasyColor DTV is also CPSIA certified for children's clothing.


  • EasyColor DTV is an inkjet-compatible vinyl that can be fed into nearly any desktop inkjet printer!
  • Pre-cut to standard 8.4" x 11" sizes
  • EasyColor DTV is designed to be printed on with nearly ANY inkjet printer including the one sitting on your desk at home!
  • Simply feed EasyColor DTV into your inkjet printer just like any other paper
  • Matte Finish
  • Heat Transfer Vinyl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.