Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easyweed Ecostretch HTV Heat Transfer Vinyl, 60in., White

  • Mfr # MIECO1186001

  • Zoro # G016038766


product price: $35.75
/ea

Key Features

Color
White
Includes
(1) EasyWeed EcoStretch HTV Roll
Material
Pet 50%, Polyureadh 33%, Polyure 17%
Recommended Grade
Grade 8+
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIECO1186001
Zoro #
G016038766
UPC #
810078552383
Country of Origin
Italy

Details

Color
White
Includes
(1) EasyWeed EcoStretch HTV Roll
Material
Pet 50%, Polyureadh 33%, Polyure 17%
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Siser continues the push for sustainability with EasyWeed EcoStretch! EasyWeed EcoStretch is made with an eco-friendly water-based solution, yet it still retains the soft, lightweight and stretchy qualities that you know and love! Plus, a super low application temperature of just 250 degrees F means that your heat press or home iron uses less energy - which is also a win for your electrical bill. As a crafter, we all have plenty of scraps leftover. Guess what? With EasyWeed EcoStretch, both the film and carrier are 100% recyclable! Check with your local municipality for recycling guidelines. Continue to create high-quality garments while reducing our impact on the planet with EasyWeed EcoStretch.


  • EasyWeed EcoStretch is made with an eco-friendly water-based solution, yet it still retains the soft, lightweight and stretchy qualities that you know and love!
  • 90 Microns
  • Applies to cotton, polyester, poly/cotton blends, leather and more
  • CPSIA Certified
  • Can be cut with 45-degree or 60-degree blades
  • 11.8" x 60" (29.97cm x 152.4cm)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.