Zoro Homepage

Easyweed HTV Heat Transfer Vinyl, 36in., White

  • Mfr # MIEW1183601

  • Zoro # G416038724


product price: $22.99
/ea

Key Features

Color
White
Includes
(1) EasyWeed HTV Roll
Material
Polyfilm 54%, Polyadh 26%, P.Urethane 20%
Recommended Grade
Grade 8+
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIEW1183601
Zoro #
G416038724
UPC #
852886007006
Country of Origin
Italy

Details

Color
White
Includes
(1) EasyWeed HTV Roll
Material
Polyfilm 54%, Polyadh 26%, P.Urethane 20%
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Decorate with the best! Create unique, personalized apparel and more using SISER EasyWeed Heat Transfer Vinyl! SISER EasyWeed Heat Transfer Vinyl is the ultimate solution for versatile, long lasting decorated heat applications. EasyWeed applies at a low temperature, backing can be peeled hot or cold, and doesn't lift during the weeding process. It's also extremely durable wash after wash and uses a lower pressure setting for application. EasyWeed is thinner than others on the market and offers a one-second tack application that's great for multiple layers. EasyWeed has a pressure sensitive carrier that allows you to offer detailed designs on a wide variety of fabrics. EasyWeed is also CPSIA certified, so it's perfect for children's clothing!


  • Create unique, personalized apparel and more using SISER EasyWeed Heat Transfer Vinyl! SISER EasyWeed Heat Transfer Vinyl is the ultimate solution for versatile, long lasting decorated heat application
  • 90 Microns
  • Applies to cotton, polyester, poly/cotton blends, leather and more.
  • CPSIA Certified
  • Can be cut with 45-degree or 60-degree blades
  • Measures 11.8" x 36" (29.97cm x 91.4cm)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.