Zoro Homepage

Glitter HTV Heat Transfer Vinyl, 36in., Rainbow White

  • Mfr # MIGL1183679

  • Zoro # G316038855


product price: $26.99
/ea

Key Features

Includes
(1) Glitter HTV Roll
Material
Poly 25%, Glitter 45%, Polyadh 16%, Sil14%
Recommended Grade
Grade 8+
Recommended Age
13+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIGL1183679
Zoro #
G316038855
UPC #
852886007464
Country of Origin
Korea, Republic of

Details

Color
Rainbow White
Includes
(1) Glitter HTV Roll
Material
Poly 25%, Glitter 45%, Polyadh 16%, Sil14%
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Take your designs to the next level by blinging-out! using SISER GLITTER HTV! Glitter provides an eye-catching sparkle and textured feel without shedding any glitter flakes. Available in a wide spectrum of vibrant colors, there really is a Glitter for everyone! SISER Glitter HTV is also CPSIA certified, so it's safe for children's clothing! Glitter can truly create a wow factor that will be sure to capture attention anywhere it is applied to!


  • Glitter provides an eye-catching sparkle and textured feel without shedding any glitter flakes. Available in a wide spectrum of vibrant colors, there really is a Glitter for everyone!
  • SISER Glitter HTV is also CPSIA certified, so it's safe for children's clothing!
  • Applies to cotton, polyester, poly/cotton blends, leather and sublimated polyester.
  • CPSIA certified
  • Glitter can truly create a wow factor that will be sure to capture attention anywhere it is applied to!
  • 11.8" x 36" (29.97cm x 91.4cm)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.