Zoro Homepage

Romeo High-Definition 24'' Cutter

  • Mfr # SNAHDCR24

  • Zoro # G016254890


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
50%Plastic50%Alumn
Includes
Romeo High-Definition Cutting Machine, Material Holder, Power Supply, Marker Adapter, Blade Housing, Cutting Mat (12" x 12"/30cm x 30cm), 45 degree and 60 degree blades, USB Cord, Owner's Manual, Setup Card
Size
36.5" x 7.25" x 7.75"
Recommended Grade
Grade 8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAHDCR24
Zoro #
G016254890
UPC #
810078551140
Country of Origin
China

Dimensions

Size
36.5" x 7.25" x 7.75"

Details

Color
White
Material
50%Plastic50%Alumn
Includes
Romeo High-Definition Cutting Machine, Material Holder, Power Supply, Marker Adapter, Blade Housing, Cutting Mat (12" x 12"/30cm x 30cm), 45 degree and 60 degree blades, USB Cord, Owner's Manual, Setup Card
Recommended Grade
Grade 8+
Recommended Age
13+ years

Description

Searching for the perfect cutter that will take your business to the next level? Look no further than Romeo! This high-definition cutter includes all the amazing features from Juliet with double the cutting width so you can cut your production time in half. Fine details and full-length cuts are no problem for Romeo. Equipped with high-quality blades and features that are reminiscent of large-format cutters, Romeo leads the way in professional projects. The sleek touch screen includes Siser specific presets along with the ability to utilize the built-in registration camera, so you can print and cut with precision. Paired with Leonardo Design Studio, Romeo has the power to craft possibilities into reality.


  • Romeo is a high-definition cutting machine capable of cutting the finest details in a variety of materials. Designed for all Siser HTV and EasyPSV via preinstalled cut settings.
  • Romeo also comes with a number of professional features not seen in other machines, like adjustable pinch rollers, variable grit rollers, commercial-level blades, and a premium build quality.
  • Twice the Size, Half the Production Time- Romeo boasts a full 24" cutting area, doubling the size of Juliet! Not only does this allow you to cut larger designs, but your volumes can be increased as well.
  • Quick and Quiet- Romeo is built with an advanced motor that allows for super speedy cuts- up to 60% faster than traditional desktop cutters! Not only is Romeo faster, but quieter too! Say good-bye to those horrible, loud grinding noises!
  • Go Matless- Romeo comes with a 12"x12" Light Tack Cutting Mat for easily loading a variety of materials. But Romeo also has the capability of cutting materials without the mat! Quickly load materials into Romeo mat-free and take advantage of the entire cutting area.
  • Draw, Write, and Calligraph- Thanks to an included Marker Adapter, you can achieve crisp, clean lines on paper using Siser Sublimation Markers.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.