Zoro Homepage

Braided Twine, Flo Yellow, 1000ft, 12PK

  • Mfr # 19-SBT1000-FY

  • Zoro # G111188175


product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns

Key Features

Rope Material
#18 Nylon
Color
Flo-Yellow
Length
1000
Application
Marking, Leveling, Layouts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-SBT1000-FY
Zoro #
G111188175
UPC #
816255028443
Country of Origin
China

Dimensions

Length
1000

Details

Rope Material
#18 Nylon
Color
Flo-Yellow
Application
Marking, Leveling, Layouts

Description

Braided Twine, Flo Yellow, 1000ft, 12PK


  • •Maintains integrity and visibility even in harsh weather conditions or prolonged outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.