Zoro Homepage

SITOP SEL1200 Selectivity module 8-chann

  • Mfr # 6EP44387FB003DX0

  • Zoro # G8361508


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
24V DC
Output Voltage
24V DC
Voltage Output
24V DC
Amps
10 per Channel
Power Rating
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP44387FB003DX0
Zoro #
G8361508
UPC #
804766892516
Country of Origin
Austria

Dimensions

Width
1.77 in
Depth
4.92 in
Height
5.31 in
Overall Width
1.77 in
Overall Depth
4.92 in
Overall Height
2.24 in

Details

Item
Selectivity Module
Input Voltage
24V DC
Output Voltage
24V DC
Voltage Output
24V DC
Amps
10 per Channel
Power Rating
18W
Mounting
DIN Rail
Case Material
Plastic
Standards
CB Scheme, CE, CSA Approval, cULus Listed (UL 508, CSA C22.2 No. 107.1) File E197259, EAC Approval, UL Listed, UL Recognized (UL 2367) File E328600
Protection
Direct Voltage Overcurrent Protection
Output Current
10 A
Status Indicator
Green LED (Output Switched Through), Red LED (Output Switched Off Due to Overcurrent), Yellow LED (Output Switched Off Manually)
Peak Amps
80 A
Temp. Range
-13 Degrees F to 158 Degrees F
Compatible with Series
SITOP
Housing Material
Plastic
Power Rating - Real
18 W
Operating Temperature - Minimum
-40 Degrees C
Operating Temperature - Maximum
70 Degrees C

Description

Selectivity Module, Mounting Type DIN Rail, Input Voltage 24V DC, Power Rating 18W, Voltage Output 24V DC, Amps 10 per Channel, Peak Amps 80 A, Status Indicator Green LED (Output Switched Through), Red LED (Output Switched Off Due to Overcurrent), Yellow LED (Output Switched Off Manually), Case Material Plastic, Height 5.31 in, Width 1.77 in, Depth 4.92 in, Temp. Range -13 Degrees F to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.