Zoro Homepage

Sixtrees WD20357 5 x 7 in. Ethan Frame White

  • Mfr # WD20357

  • Zoro # G103906664


product price: $34.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD20357
Zoro #
G103906664
UPC #
783729292917
Country of Origin
China

Description

Hand staining that makes the fine grain "pop" gives this style a unique visual appeal. Glare resistant glass lens. Dual easel back for portrait or landscape tabletop display. Wall mounts included for easy hanging.

Items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Ethan Frame
  • Set of 2
Specifications
  • Color: White
  • Size: 5 x 7 in.
  • Display Type: Desktop or Wall
  • Material: Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.