Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bigz Dies, Bookmark

  • Mfr # A11002

  • Zoro # G913311887


product price: $48.99
/ea

Key Features

Recommended Age
14+ years
Recommended Grade
Grade 9+
Material
PET, Steel, Foam
Includes
1 Bigz Die
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A11002
Zoro #
G913311887
UPC #
841182073563
Country of Origin
China

Details

Recommended Age
14+ years
Recommended Grade
Grade 9+
Material
PET, Steel, Foam
Includes
1 Bigz Die
Color
Black

Description

Sizzix Bigz Dies are excellent at cutting a variety of materials. With steel-rule construction, a Bigz die cleanly cuts thick materials, including cardstock, chipboard, fabric, foam, magnet, leather, metallic foil, paper and sandpaper. Its wider size offers you more design options. Die-cutting machines must only be operated by users aged 14+.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.