Zoro Homepage
This item is Discontinued.
Sj Paper Expandable File Pocket, Black/Green, PK25 S83605

Expandable File Pocket, Black/Green, PK25 (Discontinued)

  • Mfr # S83605
  • Zoro # G5014755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S83605
Zoro #
G5014755
UPC #
709683836059
Country of Origin
United States

Dimensions

Width
11 3/4 in
Expanded Width
3 1/2 in
Sheet Size
Letter
Height
9 1/2 in

Details

Item
Expandable File Pocket
Number of Pockets
1
Color
Black/Green
Material
23 PT Embossed Cover Stock

Description

Expandable File Pocket, Number of Pockets 1, Material 23 PT Embossed Cover Stock, Sheet Size Letter, Color Black/Green, Height 9 1/2 in, Width 11 3/4 in, Expanded Width 3 1/2 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.