Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, ABS Plastic/Stainless Steel

  • Mfr # 18 & 16 Guage Cable Clamp Assembly

  • Zoro # G1995415


product price: $8.39
/ea

Key Features

For Use With
18 ga and 16 ga Wire/Cable
For Use With Mfr. Model Number
Control and Pump Floats
Includes
Hose Clamp, Mounting Clamp
Function
Mounts Float Cable to A PVC Pipe
Material of Construction
ABS Plastic/Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18 & 16 Guage Cable Clamp Assembly
Zoro #
G1995415
UPC #
-
Country of Origin
China

Details

Item
Cable Clamp
For Use With
18 ga and 16 ga Wire/Cable
For Use With Mfr. Model Number
Control and Pump Floats
Includes
Hose Clamp, Mounting Clamp
Function
Mounts Float Cable to A PVC Pipe
Material of Construction
ABS Plastic/Stainless Steel
Body Material
Nylon, Stainless Steel
Product Type
Cable Clamp Assembly
Compatible with Manufacturer Model Number
Control Floats
Compatible Manufacturer Part Number
Control Floats
Compatible Manufacturer Model Number
Control Floats
Compatible with Manufacturer Model No.
Control Floats
Compatible with Mfr. Model No.
Control Floats
For Use with Mfr Model Number
Control Floats
For Number of Floats
1
Compatible with Series
Universal
Compatible Wire Gauge
16 AWG, 18 AWG
Compatible Pump Manufacturer Part Number
Control Floats
Compatible Mfr. Model Number
Control Floats

Description

Cable Clamp, Body Material Nylon, Stainless Steel, Compatible with Manufacturer Model Number Control Floats, Includes Hose Clamp, Mounting Clamp, Product Type Cable Clamp Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.