Zoro Homepage

Cable Weight for Float Switches

  • Mfr # 1002230

  • Zoro # G1898528


product price: $13.79
/ea

Key Features

Includes
Clip, Weight
Body Material
PVC
Weight
1.3 lb
Product Type
Cable Weight
Compatible Wire Gauge
14 AWG, 16 AWG, 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002230
Zoro #
G1898528
UPC #
-
Country of Origin
United States

Details

Item
Cable Weight
Includes
Clip, Weight
Body Material
PVC
Weight
1.3 lb
Product Type
Cable Weight
Compatible Wire Gauge
14 AWG, 16 AWG, 18 AWG
Compatible with Series
Universal
For Number of Floats
1

Description

Cable Weight, Body Material PVC, Includes Clip, Weight, Product Type Cable Weight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.