Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 0 to 12A, Single

  • Mfr # 1051630

  • Zoro # G915821230


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Height
10 in
Manufacturers Warranty Length
5 yr
Number of Pumps Controlled
2
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051630
Zoro #
G915821230
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Manufacturers Warranty Length
5 yr
Overall Width
8 in
Cord Length
20 ft
Overall Depth
4 in
Float Switch Length
20 ft

Details

Phase
Single
Item
Control Panel
Number of Pumps Controlled
2
Includes
20 ft SJE SignalMaster(R) Control Switches
Series
NEX
Product Type
Control Panel
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Connectivity
Auxiliary Contacts
Current
0 to 12 A
Dosing Schedule
Demand Dose
Rated Voltage
120/208/240V AC
Locking Style
Padlockable
Enclosure Material
Thermoplastic
Compatible Pump Type
Sewage Pump, Well Pump
Alert Output
Audio, Visual
Location
Indoor/Outdoor
Includes Reversing
Non-Reversing
Number of Switches Included
4
Alerts Indicated
High Water

Description

Control Panel, Includes 20 ft SJE SignalMaster(R) Control Switches

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.