Zoro Homepage

ControlPanel, 0 to 12A, Single

  • Mfr # 1053454

  • Zoro # G215821206


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Manufacturers Warranty Length
5 yr
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Number of Pumps Controlled
1
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1053454
Zoro #
G215821206
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
6 in
Overall Height
8 in
Overall Depth
4 in

Details

Phase
Single
Item
Control Panel
Includes
Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Number of Pumps Controlled
1
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
Locking Style
Padlockable
Dosing Schedule
Demand Dose
Enclosure Material
Thermoplastic
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
HOA Switch Included
Connectivity
Auxiliary Contacts
Rated Voltage
120/208/240V AC
Current
0 to 12 A
Number of Switches Included
0
Alert Output
Audio, Visual
Location
Indoor/Outdoor
Series
NEX
Compatible Pump Type
Sewage Pump, Well Pump
Alerts Indicated
High Water

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.