Zoro Homepage

ControlPanel, 0 to 16A, Single

  • Mfr # 1058023

  • Zoro # G615821240


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Overall Height
10 in
Number of Pumps Controlled
2
Phase
Single
Includes Status Indicator Lights
Status Indicator Lights Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058023
Zoro #
G615821240
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Overall Depth
4 in

Details

Number of Pumps Controlled
2
Item
Control Panel
Phase
Single
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X
Product Type
Control Panel
Series
NEX
Includes Reversing
Non-Reversing
Enclosure Material
Thermoplastic
Number of Switches Included
0
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
Rated Voltage
120/208/240V AC
Current
0 to 16 A
Alerts Indicated
High Water
Locking Style
Padlockable
Location
Indoor/Outdoor
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Control Panel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.