Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 0 to 20A, Single

  • Mfr # 1105396

  • Zoro # G715821188


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Height
10 in
Overall Width
8 in
Number of Pumps Controlled
1
Includes
Alarm Horn, Auxiliary Alarm Contacts, Control Alarm Circuit Breaker, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1105396
Zoro #
G715821188
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Cord Length
50 ft
Overall Depth
4 in
Float Switch Length
50 ft

Details

Phase
Single
Item
Control Panel
Number of Pumps Controlled
1
Includes
Alarm Horn, Auxiliary Alarm Contacts, Control Alarm Circuit Breaker, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon
Includes HOA Switch
HOA Switch Included
Intrinsic Safety
Not Specified Intrinsically Safe
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Current
0 to 20 A
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Rated Voltage
120/208/240V AC
Location
Indoor/Outdoor
Alerts Indicated
High Water
Number of Switches Included
3
Enclosure Material
Thermoplastic
Series
NEX

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Control Alarm Circuit Breaker, Exterior Alarm Test/Silence Push Button Switch, Red Alarm Beacon

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.