Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 0to13A, Single, 120VAC

  • Mfr # EZP11WAB4H6A10EP15A17A19Z

  • Zoro # G915821216


product price: $957.99
/ea
Free Shipping & Returns

Key Features

Includes
Alarm Float, 13A Pump Float, Alarm Horn, Auxiliary Alarm Contacts, Circuit Breaker, Outdoor Mounting Post, Exterior Alarm Test/Silence Push Button Switch, Locking Latch, One incomming Power
Overall Width
8 in
Number of Pumps Controlled
1
Phase
Single
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP11WAB4H6A10EP15A17A19Z
Zoro #
G915821216
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Overall Depth
6 in
Float Switch Length
20 ft
Cord Length
20 ft

Details

Item
Control Panel
Includes
Alarm Float, 13A Pump Float, Alarm Horn, Auxiliary Alarm Contacts, Circuit Breaker, Outdoor Mounting Post, Exterior Alarm Test/Silence Push Button Switch, Locking Latch, One incomming Power
Number of Pumps Controlled
1
Phase
Single
Product Type
Control Panel
Rated Voltage
120V AC
Current
0 to 13 A
Location
Outdoor
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X
Alerts Indicated
High Water
Enclosure Material
Thermoplastic
Locking Style
Padlockable
Intrinsic Safety
Not Specified Intrinsically Safe
Connectivity
Auxiliary Contacts
Includes HOA Switch
No HOA Switch Included
Alert Output
Audio, Visual
Series
EZP
Includes Status Indicator Lights
Status Indicator Lights Included
Number of Switches Included
2
Dosing Schedule
Demand Dose

Description

Control Panel, Includes Alarm Float, 13A Pump Float, Alarm Horn, Auxiliary Alarm Contacts, Circuit Breaker, Outdoor Mounting Post, Exterior Alarm Test/Silence Push Button Switch, Locking Latch, One incomming Power

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.