Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 0to15A, Single, 120VAC

  • Mfr # 1041184

  • Zoro # G715821249


product price: $907.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Overall Height
10 in
Phase
Single
Includes
2 Alarm Beacons [high Water and filter alarm], Alarm Float and Filter VRS Switch, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041184
Zoro #
G715821249
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Float Switch Length
15 ft
Cord Length
15 ft
Overall Depth
6 in

Details

Phase
Single
Item
Control Panel
Includes
2 Alarm Beacons [high Water and filter alarm], Alarm Float and Filter VRS Switch, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch
Number of Pumps Controlled
1
Connectivity
Auxiliary Contacts
Includes HOA Switch
No HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
Current
0 to 15 A
Location
Outdoor
Enclosure Material
Thermoplastic
Dosing Schedule
Demand Dose
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
Alerts Indicated
High Water
Product Type
Control Panel
Series
EZP
Rated Voltage
120V AC
Locking Style
Padlockable
Number of Switches Included
2
Intrinsic Safety
Not Specified Intrinsically Safe

Description

Control Panel, Includes 2 Alarm Beacons [high Water and filter alarm], Alarm Float and Filter VRS Switch, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.