Zoro Homepage

ControlPanel, 0to15A, Single, 120VAC

  • Mfr # EZP11W6C0H10E16C17A22C

  • Zoro # G215821220


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Phase
Single
Overall Height
10 in
Overall Width
8 in
Includes
Alarm Float, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Locking Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP11W6C0H10E16C17A22C
Zoro #
G215821220
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Float Switch Length
30 ft
Cord Length
30 ft
Overall Depth
6 in

Details

Number of Pumps Controlled
1
Phase
Single
Item
Control Panel
Includes
Alarm Float, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Locking Latch
Enclosure Material
Thermoplastic
Dosing Schedule
Demand Dose
Product Type
Control Panel
Alert Output
Audio, Visual
Locking Style
Padlockable
Includes Reversing
Non-Reversing
Intrinsic Safety
Not Specified Intrinsically Safe
Includes HOA Switch
No HOA Switch Included
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Series
EZP
Current
0 to 15 A
Location
Outdoor
NEMA Enclosure Rating
4X
Rated Voltage
120V AC
Connectivity
Auxiliary Contacts
Number of Switches Included
1

Description

Control Panel, Includes Alarm Float, Alarm Horn, Auxiliary Alarm Contacts, Exterior Alarm Test/Silence Push Button Switch, Locking Latch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.