Zoro Homepage

ControlPanel, 0to15A, Single, 120VAC

  • Mfr # EZP11W6C0H8G10EP17A

  • Zoro # G815821231


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Height
10 in
Overall Width
8 in
Manufacturers Warranty Length
5 yr
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP11W6C0H8G10EP17A
Zoro #
G815821231
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Manufacturers Warranty Length
5 yr
Overall Depth
6 in
Cord Length
20 ft
Float Switch Length
20 ft

Details

Phase
Single
Item
Control Panel
Number of Pumps Controlled
1
Includes
Alarm Horn, Auxiliary Alarm Contacts, Elapsed Time Meter, Exterior Alarm Test/Silence Push Button Switch, Locking Latch
Dosing Schedule
Demand Dose
Enclosure Material
Thermoplastic
Compatible Pump Type
Sewage Pump
Number of Switches Included
1
Includes HOA Switch
No HOA Switch Included
NEMA Enclosure Rating
4X
Current
0 to 15 A
Alerts Indicated
High Water
Intrinsic Safety
Not Specified Intrinsically Safe
Includes Reversing
Non-Reversing
Includes Status Indicator Lights
Status Indicator Lights Included
Series
EZP
Product Type
Control Panel
Rated Voltage
120V AC
Location
Outdoor
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual

Description

Control Panel, Includes Alarm Horn, Auxiliary Alarm Contacts, Elapsed Time Meter, Exterior Alarm Test/Silence Push Button Switch, Locking Latch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.