Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 13.5A, Single, 230/240VAC

  • Mfr # NEX Grinder 1 ph, Simplex - 72P

  • Zoro # G215623671


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Overall Height
10 in
Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Phase
Single
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEX Grinder 1 ph, Simplex - 72P
Zoro #
G215623671
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in

Details

Number of Pumps Controlled
1
Item
Control Panel
Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Phase
Single
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Number of Switches Included
0
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Auxiliary Contacts
Alerts Indicated
High Water
Location
Indoor/Outdoor
Series
NEX
Includes Reversing
Non-Reversing
Current
13.5 A
Enclosure Material
Thermoplastic
Dosing Schedule
Demand Dose
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
230/240V AC
Switch Actuation
Sensor
Product Type
Control Panel
For Maximum Horsepower
2 hp

Description

Control Panel, Includes NEX Simplex Grinder Control Panel W/ Digital Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.