Zoro Homepage

ControlPanel, 17.2A, Single, 230/240VAC

  • Mfr # NEX Grinder 1 ph, Simplex - 57A

  • Zoro # G915623698


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Number of Pumps Controlled
1
Overall Height
10 in
Phase
Single
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NEX Grinder 1 ph, Simplex - 57A
Zoro #
G915623698
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Overall Depth
4 in

Details

Includes
NEX Simplex Grinder Control Panel W/ Digital Display
Number of Pumps Controlled
1
Item
Control Panel
Phase
Single
Enclosure Material
Thermoplastic
For Maximum Horsepower
2 hp
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
Connectivity
Auxiliary Contacts
Current
17.2 A
Product Type
Control Panel
Location
Indoor/Outdoor
Includes Status Indicator Lights
Status Indicator Lights Included
Switch Actuation
Sensor
Rated Voltage
230/240V AC
Includes HOA Switch
HOA Switch Included
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Series
NEX
Alert Output
Audio, Visual
Intrinsic Safety
Not Specified Intrinsically Safe
Alerts Indicated
High Water
Number of Switches Included
0

Description

Control Panel, Includes NEX Simplex Grinder Control Panel W/ Digital Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.