Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 7 to 15A, Single

  • Mfr # EZS11W114H3A4AD6A8AC10E15A17G18A

  • Zoro # G315821199


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Phase
Single
Overall Width
8 in
Manufacturers Warranty Length
5 yr
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker, Redundant Off Float, Timer Override Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS11W114H3A4AD6A8AC10E15A17G18A
Zoro #
G315821199
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Manufacturers Warranty Length
5 yr
Overall Height
10 in
Overall Depth
4 in
Cord Length
20 ft
Float Switch Length
20 ft

Details

Number of Pumps Controlled
1
Phase
Single
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker, Redundant Off Float, Timer Override Float
Item
Control Panel
NEMA Enclosure Rating
4X
Dosing Schedule
Timed Dose
Compatible Pump Type
Sewage Pump
Rated Voltage
120/208/240V AC
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Connectivity
Auxiliary Contacts
Alert Output
Audio, Visual
Location
Indoor/Outdoor
Current
7 to 15 A
Enclosure Material
Thermoplastic
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
Series
EZ
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water
Number of Switches Included
5
Includes HOA Switch
HOA Switch Included

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker, Redundant Off Float, Timer Override Float

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.