Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ControlPanel, 7 to 15A, Single

  • Mfr # EZS11W114H3A6A8AC10E15A17G18A

  • Zoro # G215821251


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Overall Height
10 in
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker, Timer Override Float
Number of Pumps Controlled
1
Phase
Single
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS11W114H3A6A8AC10E15A17G18A
Zoro #
G215821251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
8 in
Manufacturers Warranty Length
5 yr
Cord Length
20 ft
Overall Depth
4 in
Float Switch Length
20 ft

Details

Item
Control Panel
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker, Timer Override Float
Number of Pumps Controlled
1
Phase
Single
Location
Indoor/Outdoor
Connectivity
Auxiliary Contacts
Includes Status Indicator Lights
Status Indicator Lights Included
Compatible Pump Type
Sewage Pump
Number of Switches Included
4
Intrinsic Safety
Not Specified Intrinsically Safe
Includes HOA Switch
HOA Switch Included
Product Type
Control Panel
Alerts Indicated
High Water
Rated Voltage
120/208/240V AC
Dosing Schedule
Timed Dose
Current
7 to 15 A
Alert Output
Audio, Visual
Enclosure Material
Thermoplastic
Series
EZ
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Includes Reversing
Non-Reversing

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Pump Circuit Breaker, Timer Override Float

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.