Zoro Homepage

ControlPanel, 7 to 15A, Single

  • Mfr # EZS11W114H3A6A8AC10E15A17J18A

  • Zoro # G715821201


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Mercury Floats, Pump Circuit Breaker, Timer Override Float
Number of Pumps Controlled
1
Overall Width
8 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS11W114H3A6A8AC10E15A17J18A
Zoro #
G715821201
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
10 in
Manufacturers Warranty Length
5 yr
Cord Length
20 ft
Float Switch Length
20 ft
Overall Depth
4 in

Details

Phase
Single
Includes
Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Mercury Floats, Pump Circuit Breaker, Timer Override Float
Number of Pumps Controlled
1
Item
Control Panel
Number of Switches Included
3
Location
Indoor/Outdoor
Alerts Indicated
High Water
Compatible Pump Type
Sewage Pump
Enclosure Material
Thermoplastic
Connectivity
Auxiliary Contacts
Rated Voltage
120/208/240V AC
Current
7 to 15 A
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Series
EZ
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Timed Dose

Description

Control Panel, Includes Alarm Flasher, Control Alarm Breaker, Digital Pump Contoller, Locking Latch, Mercury Floats, Pump Circuit Breaker, Timer Override Float

Restrictions

This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, MD, ME, MN, NH, NY, RI, VT, WI
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.